- Green Color
description
- LOCTITE® 648 is a green, fluorescent, low viscosity, high strength, urethane methacrylate acrylic, anaerobic retaining compound designed for bonding cylindrical fitting parts. It prevents loosening and leakage from shock and vibration. Typical applications include holding gears and sprockets onto gearbox shafts and rotors on electric motor shafts. It provides robust curing performance.
features
- Fluorescent
- Low viscosity
- High strength
- Designed for bonding cylindrical fitting parts
- Offers high temperature performance and oil tolerance
- Works on active metals (e.g. mild steel) as well as passive substrates such as stainless steel and plated surfaces
- Tolerates minor surface contaminations from various oils such as cutting, lubrication, anti-corrosion and protection fluids
| Temperature Range [Min] | -65 °F |
| Container Size | 50 mL |
| Application | Close Fitting Parts |
| Cure Speed Fixture | 3 min @ 25 °C |
| Viscosity (cP) | 500 |
| Cure Speed Full (Steel) | 24 h @ 25 °C |
| Shear Strength | 27 N/mm2, 3900 psi (Steel) |
| Temperature Range [Max] | 355 °F |
| Typical Use | Fast Fixturing for Close Fitting Parts |
| Strength | High |
| Shear Strength (Steel/Steel) | 3900 psi |
| Viscosity | 500 mPa·s (cP) |
| Color | Green |
| Container Type | Bottle |
| Gap Fill | 0.15 mm |
| Gap Fill (Diametral) | 0.006 in |
| Weight | 0.19 LB |
| EAN or UPC | 79340006492 |

