- Green Color
description
- LOCTITE® 648 is a green, fluorescent, low viscosity, high strength, urethane methacrylate acrylic, anaerobic retaining compound designed for bonding cylindrical fitting parts. It prevents loosening and leakage from shock and vibration. Typical applications include holding gears and sprockets onto gearbox shafts and rotors on electric motor shafts. It provides robust curing performance.
features
- Fluorescent
- Low viscosity
- High strength
- Designed for bonding cylindrical fitting parts
- Offers high temperature performance and oil tolerance
- Works on active metals (e.g. mild steel) as well as passive substrates such as stainless steel and plated surfaces
- Tolerates minor surface contaminations from various oils such as cutting, lubrication, anti-corrosion and protection fluids
| Viscosity | 500 mPa·s (cP) |
| Application | Close Fitting Parts |
| Cure Speed Full (Steel) | 24 h @ 25 °C |
| Shear Strength | 27 N/mm2, 3900 psi (Steel) |
| Strength | High |
| Container Size | 10 mL |
| Temperature Range [Min] | -65 °F |
| Gap Fill | 0.15 mm |
| Viscosity (cP) | 500 |
| Color | Green |
| Shear Strength (Steel/Steel) | 3900 psi |
| Temperature Range [Max] | 355 °F |
| Container Type | Bottle |
| Gap Fill (Diametral) | 0.006 in |
| Cure Speed Fixture | 3 min @ 25 °C |
| Typical Use | Fast Fixturing for Close Fitting Parts |
| Weight | 0.04 LB |
| EAN or UPC | 79340006485 |

