- 1 L Bottle
- High-Viscosity, Fluorescing UV Adhesive That Is Ideal for Bonding Rigid Assemblies
- Clear
- Use On Glass, Metal, and Thermoplastic
description
- A high viscosity, fluorescing ultraviolet adhesive that is ideal for bonding rigid assemblies
| Temperature Range [Min] | -65 °F |
| Color | Clear, Colorless |
| Container Type | Bottle |
| Temperature Range [Max] | 250 °F |
| Container Size | 1 L |
| Cure Type | Ultraviolet |
| Application | Metal, Glass, Thermoplastic |
| Weight | 2.703 LB |

