- Clear Color
description
- LOCTITE® 4902 Instant Adhesive is a clear, colorless liquid designed for the assembly of flexible medical devices. The highly flexible adhesive formula offers significant performance enhancements, including increased strength in flexing bond lines and resistance to leaks with excellent sealing capability.
features
- One component - requires no mixing
- Photo-initiator
- Facilitates the rapid curing of exposed surface areas thereby minimizing blooming and providing an alternative to solvent borne accelerators
- Key substrates are plastics, rubbers and metals
- Facilitates the use of dissimilar and opaque substrates whilst improving device performance
- Designed for bonding applications that require very rapid fixturing, fillet cure or surface cure
- Qualified to HENKEL's ISO 10993 Protocol as suitable for use in the medical device industry
| Color | Clear |
| Cure Speed (To Handle) | 5-10 sec |
| Gap Fill | 0.12 mm |
| Physical Form | Liquid |
| Viscosity (cP) | 200 |
| Shear Strength (Steel/Steel) | 1930 psi |
| Container Size | 20 g |
| Viscosity | 200 mPa·s (cP) |
| Weight | 0.07 LB |
| EAN or UPC | 79340005198 |

