- Loctite® MR5898™ Foaming Polyurethane
- Used For Longwall Roof Support Shield Systems
- Bonds To The Pocket And Hydraulic Cyclinder To Protect Against Debris And Other Particulates
- Fills Entire Cavity
- Flexible Enough To Accommodate Hydraulic Leg Movement
description
- 2-part foaming polyurethane
features
- Helps ensure proper functionality of roof shield and safety of personnel
- Safe for use underground or in confined spaces
- Helps prevent downtime and costly damage to components
- Two-part formula begins to foam after a few minutes and will be tack-free minutes after pouring
- Flexible and easily cut or trimmed with a serrated blade
- Keeps pockets free of debris
- Convenient kit sizes
| Flexibility | Flexible |
| Application | Mining |
| Container Size | 1 gal |
| Caulk/Sealant Type | Flexible |
| Container Type | Kit |
| Weight | 18.74 LB |
| EAN or UPC | 79340005259 |

