- 11 oz Aerosol Can
- Designed For small Production Runs
- No Solvents
- Low VOC
- Clear
| Low VOC | Yes |
| Coverage Quality | Very Good |
| Container Size | 11 oz |
| Container Type | Aerosol |
| Weight | 1.02 LB |
| EAN or UPC | 79340188938 |
-
No Air Shipping
| Low VOC | Yes |
| Coverage Quality | Very Good |
| Container Size | 11 oz |
| Container Type | Aerosol |
| Weight | 1.02 LB |
| EAN or UPC | 79340188938 |
No Air Shipping