- 11 oz Container
description
- LOCTITE® LB 8108 is a clear, advanced multi-purpose liquid, aerosol grease that is composed of synthetic PAO (polyalphaolefin) base stocks and a calcium sulfonate additive. It is designed for use as a long-life lubricant to provide superior protection. It is an excellent lubricant for industrial processes where a wide range of operating temperatures and environments are encountered.
features
- Advanced, easy application, multi-purpose grease
- Aerosol
- Composed of synthetic PAO (polyalphaolefin) base stocks and a calcium sulfonate additive
- Designed for use as a long-life lubricant
- Ideal for use on food processing equipment as a lubricant
- Acceptable choice for use as a protective anti-rust film
| Physical Form | Liquid |
| Container Type | Aerosol |
| Application | Multi-Purpose |
| Container Size | 11 oz |
| Appearance | Liquid |
| Series | 8034 |
| Family Name | ViperLube® High Performance Synthetic Grease |
| Color | Clear |
| Dropping Point | 500 °F |
| Weight | 0.97 LB |
| EAN or UPC | 79340005501 |

