- 318 ml Container Size
- Aerosol Can Container
description
- LOCTITE® LB 8529 is a white, smooth, general purpose, lithium grease, liquid aerosol lubrication paste designed to reduce friction between load bearing moving metal surfaces or the combination of metal and plastic surfaces. It has excellent lubrication, rust and corrosion protection for open gears and chains, slide conveyors, guide rails, bearings, cams, pistons, machinery, tools and equipment.
features
- Reduces friction between load bearing moving metal surfaces
- Has lubrication, rust and corrosion protection
- Aerosol
| Base Oil | Mineral |
| Container Type | Aerosol |
| Container Size | 318 ml |
| Flash Point | 320 °F |
| Family Name | White Lithium Multipurpose Grease |
| Temperature Range [Max] | 380 °F |
| Color | White |
| Weight | 1.17 LB |
| EAN or UPC | 79340005488 |

