- Gear/Chain Lube
- 12.00 oz Aerosol
- Pale Yellow
- Paste
description
- Loctite® LB 8421™ Synthetic Grease High Performance protects and prolongs the life of gears, chains, wire, rope and cable. Repels dirt, sand and dust with minimum "throw-off" from centrifugal force. Contains no ozone-depleting compounds.
| Lubricant Type | Open Gear |
| Odor | Aliphatic |
| Residue | Yes |
| Container Type | Aerosol |
| Color | Pale Yellow |
| Application | Chain, Sprockets, Open Gears, Wire Rope, Pulleys |
| Lubricant | Petroleum Hydrocarbon Mixture |
| Appearance | Paste |
| Temperature Range [Max] | 250 °F |
| Water-Resistant | Yes |
| Flash Point | -20 °C |
| Use For | Corrosion Resistant, Moisture Resistant, Penetrant, Sliding Surfaces |
| Contains | Petroleum |
| Net Fill | 12 oz |
| Container Size | 12 oz |
| Temperature Range [Min] | -40 °F |
| Base Oil | Petroleum |
| Weight | 1.06 LB |
| EAN or UPC | 79340005464 |
-
No Air Shipping


