- Adhesive Sealant
description
- LOCTITE® SI 593 is a black, general purpose, one-part silicone adhesive sealant which cures at room temperature to form a tough rubber seal. Will not slump in overhead or vertical applications. It has been formulated to withstand extreme temperature cycling, UV light, and ozone. It CANNOT be painted and is also available in clear and white.
features
- General purpose
- Forms a tough rubber seal
- Withstands extreme temperature cycling, UV light, and ozone
- Will not slump in overhead or vertical applications
- Also available in clear or white
| Container Size | 80 mL |
| Temperature Range [Min] | -65 °F |
| Shelf Life | 213 Day |
| Sealing Time Tack Free | 30 h |
| Cured State | Flexible |
| Storage Temperature | 105.8 °F |
| Sealing Time Full Strength | 24 h |
| Container Type | Tube |
| Gasket Type | Silicone |
| Temperature Range [Max] | 450 °F |
| Application | Multi-Purpose |
| Cure Speed (Primed) | 24 h |
| Color | Black |
| Weight | 0.26 LB |
| EAN or UPC | 79340593305 |

