- Adhesive Sealant
description
- LOCTITE® SI 593 is a black, general purpose, one-part silicone adhesive sealant which cures at room temperature to form a tough rubber seal. Will not slump in overhead or vertical applications. It has been formulated to withstand extreme temperature cycling, UV light, and ozone. It CANNOT be painted and is also available in clear and white.
features
- General purpose
- Forms a tough rubber seal
- Withstands extreme temperature cycling, UV light, and ozone
- Will not slump in overhead or vertical applications
- Also available in clear or white
| Application | Multi-Purpose |
| Storage Temperature | 105.8 °F |
| Cured State | Flexible |
| Shelf Life | 213 Day |
| Container Size | 300 mL |
| Container Type | Cartridge |
| Sealing Time Full Strength | 24 h |
| Temperature Range [Max] | 450 °F |
| Temperature Range [Min] | -65 °F |
| Sealing Time Tack Free | 30 h |
| Cure Speed (Primed) | 24 h |
| Color | Black |
| Gasket Type | Silicone |
| Weight | 0.82 LB |
| EAN or UPC | 79340593756 |

