- Adhesive Sealant
description
- LOCTITE® SI 594 is a white, thixotropic, acetoxy silicone sealant paste. It is designed for superior bonding and sealing to most surfaces. This homogenous product resists ageing, weathering, and thermal cycling, making it suitable for potting, coating, or sealing applications. It can withstand UV light and ozone. Cures via room temperature vulcanizing.
features
- For potting, coating or sealing
- Room temperature vulcanizing cure
- Resists aging, weathering, and thermal cycling
- Withstands UV light and ozone
- Bonds and seals to most surfaces
- Does not harden, shrink, or crack
- Thixotropic to reduce product migration
compliances
- UL® listed
- CFIA
- NSF/ANSI Standard 51
caution
- Cannot be painted
| Color | White |
| Container Size | 300 mL |
| Temperature Range [Min] | -65 °F |
| Application | Multi-Purpose |
| Temperature Range [Max] | 450 °F |
| Container Type | Cartridge |
| Gasket Type | Silicone |
| Sealing Time Full Strength | 24 h |
| Sealing Time Tack Free | 30 h |
| Physical Form | Paste |
| Cure Speed (Primed) | 24 h |
| Cured State | Flexible |
| Weight | 0.81 LB |
| EAN or UPC | 79340594753 |

