- 250 ml Container
- Red Color
description
- LOCTITE® 272 is a red, medium viscosity, methacrylate-based threadlocking adhesive with high strength. With a fixture time on steel of 10 min, brass 5 min and stainless steel 15 min, it is ideal for applications where any migration of the adhesive must be prevented. Can tolerate slight contaminations of industrial oils. Suitable for all metal fasteners. It has a breakaway torque on M10 bolts of 23 Nm.
applications
- Recommended for bolts up to 1 1/2" diameter
features
- Medium viscosity
- Breakaway torque on M10 bolts of 23 Nm
- High temperature resistant
- Resists vibration
- Seals threads - allows through-hole tapping
- High strength
compliances
- CFIA
| Temperature Range [Max] | 450 °F |
| Color | Red |
| Cure Speed Full (Steel) | 24 h @ 25 °C |
| Container Type | Bottle |
| Container Size | 250 ml |
| Temperature Range [Min] | -65 °F |
| Viscosity (cP) | 9,500 |
| You May Also Need | Threadlocker to Primer N, Threadlocker to Primer T |
| Strength | High |
| Fastener Type | Plastic |
| Fastener Size Range | 1 1/2 in or smaller |
| Cure Speed Fixture | 30 min @ 25 °C |
| Recommended Primer | Primer N™, T™ |
| Weight | 0.73 LB |
| EAN or UPC | 79340272705 |

