- Legacy part 23695
- 25 mL Syringe
- Pale Straw
- Use to Bond Polycarbonate, Thermoplastics, and PVC
description
- LOCTITE® AA 3105 is a transparent, colorless, UV/Vis light-cured acrylic adhesive. It is ideal for plastics (particularly stress-sensitive plastics) and metals and can also be used to bond glass and ceramics. Tack-free time is up to 30 secs and fixturing time is 12 secs. Service temperature range is -40ºC to +130ºC.
features
- High health and safety credentials
- Ideal for stress-sensitive plastics and metals
- Curable by low energy visible light
- Also used for glass and ceramics
| Temperature Range [Max] | 300 °F |
| Hardness | D 64 |
| Viscosity (cP) @ 25°C | 300 |
| Container Type | Syringe |
| Color | Pale Straw |
| Container Size | 25 mL |
| Key Substrates | Polycarbonate, Thermoplastic, PVC |
| Cure Type | Ultraviolet, Visible |
| Appearance Clarity | Clear |
| Elongation @ Break, Percentage | 265 |
| Weight | 0.09 LB |
| EAN or UPC | 79340236950 |

