- Red, Translucent Color
description
- LOCTITE® 962T is a red, opaque, high strength, fluorescent, thixotropic, methacrylate ester acrylic threadlocker designed for sealing core plugs. Typical applications include sealing and securing cylindrical metal assemblies, e.g. engine block cup and core plugs, water pump seals and hub and shaft assemblies.
features
- One component - requires no mixing
- Fluorescent
- Designed for sealing core plugs
- Also suitable for many other high strength sealing applications where non-migration is desired
| Series | 962 |
| Flash Point | > 201 °F |
| VOC Content | 80.8 g/L |
| Physical Form | Liquid |
| Container Size | 1 L |
| Color | Red, Translucent |
| Setting Time | 30 min |
| Weight | 2.54 LB |
| EAN or UPC | 79340125322 |

