- Purple Color
description
- LOCTITE® 545 is a pipe thread sealant designed for locking and sealing of metal pipes and fittings. It is specially formulated to offer high lubricity for easy assembly and removal. Recommended for fine threaded fittings as used in hydraulic and pneumatic installations and small fittings in general. Suitable for fittings up to 50 mm in diameter including pneumatic and hydraulic fittings.
applications
- For fittings up to 2" (50 mm) in diameter
- High pressure
- Designed for both hydraulic and pneumatic systems
features
- Excellent solvent resistance
- ABSSM approved
- CFIA approved
- Contains no fillers or particles that could contaminate system fluids, foul valves, or clog fine filters and screens
compliances
- CFIA
- Approved by the American Bureau of Shipping
| Temperature Range [Min] | -65 °F |
| Viscosity | 15000 mPa·s (cP) @ 20 RPM |
| Color | Purple |
| Container Type | Bottle |
| Typical Use | Pneumatic Hydraulic Sealant/No Filters |
| Application | Thread Sealing, Hydraulic/Pneumatic Sealing, Pipe Sealing |
| Container Size | 250 mL |
| Viscosity (cP) | 17,000 |
| Pressure Resistance | 10000 psi |
| Strength | High |
| Viscosity Brookfield (RVF @ 77 °F) | 9000 - 20000 |
| Fitting Description | Tapered |
| Breakaway Torque (Steel M10) | 2 Nm, 20 in lb |
| Temperature Range [Max] | 300 °F |
| Physical Form | Liquid |
| Weight | 0.68 LB |
| EAN or UPC | 79340545410 |

