- Blue Color
description
- LOCTITE® Letter Grade C (084) Medium Strenght Threadlocker is used to lock and seal fine threaded nuts, bolts and studs in a wide variety of applications, removable with tools. Note: This is a regional approval. Please contact your local Technical Service Center for more information and clarification.
| Physical Form | Liquid |
| Cure Speed Full (Steel) | 24 h |
| Container Type | Bottle |
| Cure Speed Fixture | 10 min |
| Container Size | 50 mL |
| Prevailing Torque | 53/30 |
| Fastener Size Range | 1/4 in |
| Odor | Mild |
| Chemical Compound | Acrylic |
| Strength | Medium |
| Color | Blue |
| Curing Method | Anaerobic |
| Weight | 0.17 LB |
| EAN or UPC | 79340084315 |

