- Legacy part 07831
- 50 ml Bottle
- Brown
- Very Low Strength
description
- LOCTITE® Letter Grade H Wicking Grade Low Strength Threadlockeris used to lock and seal fine threaded studs in a wide variety of applications where very low locking strength is required. Note: This is a regional approval. Please contact your local Technical Service Center for more information and clarification.
| Container Type | Bottle |
| Color | Brown |
| Container Size | 50 mL |
| Strength | Very Low Strength |
| Weight | 0.17 LB |
| EAN or UPC | 79340078314 |

