- Legacy part 07931
- 50 ml Bottle
description
- LOCTITE® Letter Grade EV is used to lock and seal nuts, bolts, and studs in a wide variety of applications where easy removal or adjustment is necessary. Note: This is a regional approval. Please contact your local Technical Service Center for more information and clarification.
| Color | Purple |
| Strength | Low |
| Container Size | 50 mL |
| Container Type | Bottle |
| Weight | 0.17 LB |
| EAN or UPC | 79340079311 |

