- 50 ml Bottle
- Purple
- Low Strength
description
- LOCTITE® Letter Grade E WickingGrade Low Strength Threadlockeris used to lock and seal fine threaded nuts, bolts and studs in a wide variety of applications requiring easy removal or adjustment. Note: This is a regional approval.Please contact your local Technical Service Center for more information and clarification.
| Strength | Low |
| Container Type | Bottle |
| Color | Purple |
| Container Size | 50 mL |
| Weight | 0.17 LB |
| EAN or UPC | 79340080317 |

