- Blue Color
description
- LOCTITE® 083 (Letter Grade CV) is a blue, fluorescent, dimethacrylate ester acrylic liquid threadlocker used to lock and seal fine threaded nuts, bolts and studs in a wide variety of applications where removal with hand tools is necessary. It has been tested to the lot requirements of Military Specification Mil-S-22473E (Note: This is a regional approval).
features
- Removal with hand tools is possible
- Fluorescent
- Used to lock and seal fine threaded nuts, bolts and studs
| Color | Blue |
| Physical Form | Liquid |
| Strength | Medium |
| Cure Speed Full (Steel) | 24 h |
| Typical Use | Threaded Fittings |
| Container Size | 50 mL |
| Odor | Mild |
| Weight | 0.17 LB |
| EAN or UPC | 79340083318 |

