- Legacy part 08731
- 50 ml Bottle
description
- LOCTITE® 087 (Letter Grade AV) is a red, fluorescent, anaerobic dimethacrylate ester acrylic threadlocker used to lock and seal large coarse threaded nuts, bolts and studs in a wide variety of applications where high locking strength is required.
features
- Fluorescent
- Locks and seals large coarse threaded nuts, bolts and studs
- High locking strength
- Tested to the lot requirements of Military Specification Mil-S-22473E
- Note: This is a regional approval
| Curing Method | Anaerobic |
| Application | Threadlocker |
| Container Size | 50 mL |
| Viscosity (cP) | 18,000 |
| Strength | High |
| Color | Red |
| Full Cure Time @ Temperature | 72 h @ 22 °C |
| Container Type | Bottle |
| Applicable Materials | All Metals |
| Chemical Compound | Acrylic |
| Weight | 0.17 LB |
| EAN or UPC | 79340087316 |

