- Legacy part 08831
- 50 ml Bottle
description
- LOCTITE® Letter Grade A(088) Wicking GradeHigh StrengthThreadlockeris used to lock and seal fine threaded nuts,bolts and studs in a wide variety of applications. Note:This is a regional approval. Please contact your local Technical Service Center for more information and clarification.
| Cure Speed Fixture | 10 min |
| Strength | High |
| Cure Speed Full (Steel) | 24 h |
| Typical Use | Threaded Fittings |
| Chemical Compound | Dimethacrylate Ester |
| Fastener Size Range | 1 in or smaller |
| Odor | Mild |
| Application | Threadlocker |
| Container Type | Bottle |
| Color | Red |
| Container Size | 50 mL |
| Curing Method | Anaerobic |
| Weight | 0.17 LB |
| EAN or UPC | 79340088313 |

