- Legacy part 08931
- Sealant
- Fluorescent Green
- Bottle
description
- LOCTITE® Letter Grade AA(089)Wicking Grade High Strength Threadlockeris used to lock and seal fine threaded nuts, bolts, and studs in a wide variety of applications . It is also used to seal porosity in welds, castings, and powdered metal parts. Note:This is a regional approval. Please contact your local Technical Service Center for more information and clarification.
features
- A high strength threadlocker and weld sealant
- Use for fine threads
| Color | Fluorescent Green |
| Chemical Compound | Acrylic Ester |
| Resistance (Chemical) | Acetone, Ethanol, Ethylene Glycol, Motor Oil, Phosphate Ester, Water |
| Torque | 60 in lb |
| Full Cure Time @ Temperature | 24 h @ 72 °F |
| Gap Fill (Diametral) [Max] | 0.05 mm |
| Viscosity | 10.0 cP [Min], 25.0 cP [Max] |
| Container Type | Bottle |
| Weight | 0.17 LB |
| EAN or UPC | 79340089310 |

