- 10 ml Container
- Blue, Opaque Color
description
- LOCTITE® 246 is a blue, opaque, thixotropic, dimethacrylate ester acrylic threadlocker. It is particularly suitable for heavy duty applications such as bolts used in transmissions, construction equipment or railroad assemblies where resistance to heavy shock, vibration and stress levels is required along with exposure to elevated temperatures.
features
- Designed for the locking and sealing of threaded fasteners which require normal disassembly with standard hand tools
- Resistant to heavy shock, vibration and stress levels
- Thixotropic nature reduces the migration of liquid product after application
- Resistant to exposure to elevated temperatures
| Viscosity (cP) | 2,600 |
| Temperature Range [Min] | -65 °F |
| Recommended Primer | Primer N™, T™ |
| Cure Speed Full (Steel) | 24 h @ 25 °C |
| Color | Blue, Opaque |
| Oil Tolerant | Yes |
| Strength | Medium |
| Container Size | 10 ml |
| Physical Form | Liquid |
| Prevailing Torque | 3.54 lbf |
| Fastener Size Range | 1/4 in to 3/4 in |
| You May Also Need | Threadlocker to Primer N, Threadlocker to Primer T |
| Container Type | Bottle |
| Cure Speed Fixture | 7 min @ 25 °C |
| Temperature Range [Max] | 450 °F |
| Weight | 0.04 LB |
| EAN or UPC | 79340295131 |

