- 25 mL Syringe
- Straw
- Designed for Reliable Structural Bonding of Metals, Glass, and Some Thermoplastics
| Key Substrates | Glass, Metal, Thermostat Plastic |
| Container Type | Syringe |
| Viscosity (cP) @ 25°C | 6,000 |
| Hardness | D 66 |
| Container Size | 25 mL |
| Cure Type | Ultraviolet, Visible, Heat, Activator |
| Appearance Clarity | Slightly Hazy |
| Elongation @ Break, Percentage | 220 |
| Color | Straw |
| Temperature Range [Max] | 300 °F |
| Weight | 0.25 LB |
| EAN or UPC | 793401986164 |

