- 25 mL Syringe
- Straw
- Use to Bond Glass, Metal, and Thermostat Plastic
| Appearance Clarity | Slightly Hazy |
| Container Type | Syringe |
| Cure Type | Ultraviolet, Visible |
| Temperature Range [Max] | 300 °F |
| Elongation @ Break, Percentage | 210 |
| Color | Straw |
| Container Size | 25 mL |
| Viscosity (cP) @ 25°C | 6,000 |
| Key Substrates | Glass, Metal, Thermostat Plastic |
| Hardness | D 70 |
| Weight | 0.153 LB |
| EAN or UPC | 79340198623 |

