- Penetrating Oil
description
- LOCTITE® LB 8711 (known as LOCTITE PENETRATING OIL) is a brown, thin, solvent-based, liquid aerosol lubricant, standard "tool" for disassembly and assembly of machinery, piping, valves and other metal fitted parts. As a lubricant it deposits a thin, oily coating that displaces water and moisture under the most severe conditions. It also prevents rust and allows for smooth movement of metal parts.
features
- Aerosol
- Standard "tool" for disassembly and assembly of machinery, piping, valves and other metal fitted parts
- Prevents rust and allows for smooth movement of metal parts
| Color | Brown |
| Application | Rusted and corroded parts |
| Temperature Range [Min] | 100 °F |
| Lubricant Type | Penetrating |
| Container Size | 12 oz net wt |
| Container Type | Aerosol |
| Weight | 1.0 LB |
| EAN or UPC | 79340512214 |
-
No Air Shipping


