- 300 ml Container
- Red Color
description
- LOCTITE® SI 596 is a red, 1-part, flowable smooth, acetoxy silicone paste sealant. It forms a tough, flexible, waterproof, oil-resistant silicone rubber bond. It is also used as a sealant and adhesive in industrial furnaces, ovens, boilers, exhaust stacks, high temperature ducting and heating elements in electrical appliances.
features
- Typically used in applications with an operating range of -50°C to +250°C
- Resists ageing, weathering and thermal cycling without hardening, shrinking or cracking
compliances
- CFIA
| Color | Red |
| Container Size | 300 ml |
| Temperature Range [Min] | -75 °F |
| Sealing Time Full Strength | 24 h |
| Container Type | Cartridge |
| Gasket Type | Silicone |
| Gap Fill (Primed) | 0.25 in |
| Base Type | Silicone |
| Sealing Time Tack Free | 30 h |
| Temperature Range [Max] | 600 °F |
| Physical Form | Paste |
| Application | For High Temperature Applications, Sealing, Formed in Place (FIP) Sealing, Gasketing |
| Viscosity | 73000 mPa·s (cP) |
| Full Cure Time @ Temperature | 24 h @ 77 °F |
| Weight | 0.83 LB |
| EAN or UPC | 79340596757 |

