- Legacy part 30515
- 11 oz Tube
- Reliable, Paste-Like Gasket Sealant/Dressing/Coating
- Sets More Slowly to a Pliable Film Best Suited for Non-Rigid, Vibrating Assemblies
description
- LOCTITE® MR GS2 is a black, slow drying, flexible setting solvent-based sealant paste that changes to a pliable, non-hardening film. It seals flanges, fittings, connections and flexible assemblies and improves the sealing of pre-formed gaskets made of cork, metal, plastic, rubber etc. in non-rigid assemblies which may require disassembly at frequent intervals.
applications
- Pliable film best suited for nonrigid, vibrating assemblies
features
- Solvent based
- Flexible setting
- May also be used for repair of damaged pre-cut gaskets
- Increases the reliability of gasket seals
- Specifically designed to improve the sealing performance of pre-formed gaskets made of cork, metal, plastic, rubber etc.
compliances
- Mil-Spec-45180 D Type II
| Application | Non-Rigid, Vibrating Assemblies |
| Container Size | 7 oz |
| Assembly Type | Non-Rigid Vibrating |
| Sealing Time Full Strength | 24 h |
| Container Type | Tube |
| Oil Resistance | Excellent |
| Gasket Type | Paste-Like |
| Sealing Time Tack Free | 0 h |
| Temperature Range [Min] | 65 °F |
| Temperature Range [Max] | 400 °F |
| Color | Black |
| Weight | 0.74 LB |
| EAN or UPC | 79340305151 |

