- Legacy part 08531
- 50 ml Bottle
- Medium Strength
- Used to Lock and Seal Nuts, Bolts, and Studs
- Mil-S-22473E
description
- LOCTITE® Letter Grade B(085)Medium Strength Threadlocker is used to lock and seal fine threaded nuts, bolts and studs in a wide variety of applications, removable with tools. This product is also used for mounting bearings, bushings and other shaft related applications. Note:This is a regional approval. Please contact your local Technical Service Center for more information and clarification.
compliances
- Mil-S-22473E
| Color | Fluorescent Yellow |
| Cure Speed | 24 h |
| Strength | Medium |
| Container Size | 50 mL |
| Application | Nuts & Bolts |
| Container Type | Bottle |
| Weight | 0.17 LB |
| EAN or UPC | 79340085312 |

