- Lubricant
description
- LOCTITE® LB 8150 is anti-seize lubricant paste fortified with graphite and extreme pressure (EP) additives. LOCTITE LB 8150 is a silver, aluminum, petroleum-based lubricant and is inert and won't evaporate or harden in extreme heat or cold. It can tolerate high temperatures to +900°C and is suitable for assemblies where such temperatures are possible.
features
- Aluminum, petroleum-based lubricant paste
- Inert and won't evaporate or harden in extreme heat or cold
- Fortified with graphite and extreme pressure (EP) additives
- Temperature resistant to +900°C
| Packing Type | Brush Top Tube |
| Color | Silver |
| Container Size | 7 g |
| Type | Anti-Seize Lubricant |
| Chemical Compound | Petroleum Based |
| Flash Point | >199.4 °F |
| VOC Content | <3% |
| Container Type | Brush Top Tube |
| Density | N/A |
| Odor | Hydrocarbon Like |
| Resistance (Chemical) | Corrosive Process, Wear |
| Anti-Corrosion | Excellent |
| Physical Form | Grease |
| Use With | Metal |
| Application Method | Brush |
| Weight | 0.67 LB |
| EAN or UPC | 79340006270 |

