- Lubricant
description
- LOCTITE® LB 8023 is a black, metal-free, brush top lubricant and anti-seize made from graphite, calcium, boron nitride and rust inhibitors. ABS approved, it protects assemblies from fresh and salt water. It works especially well in high humidity conditions. It has excellent lubricity , superior water wash-out spray resistance and prevents galvanic corrosion. High temperature resistance to 1,315°C.
features
- Metal-free
- ABS approved
- Temperature resistant to +1,315°C
- Excellent lubricity and superior water wash-out spray resistance
- Prevents galvanic corrosion
- Fresh & salt water/high humidity resistance
| Anti-Corrosion | Excellent |
| Type | Anti-Seize Lubricant |
| Resistance (Chemical) | Corrosive Process, Wear |
| Odor | Mild |
| Chemical Compound | Petroleum Based |
| Packing Type | Brush Top Tube |
| Color | Black |
| VOC Content | <3% |
| Container Size | 7 g |
| Flash Point | N/A |
| Container Type | Brush Top Tube |
| Density | N/A |
| Physical Form | Paste |
| Weight | 0.68 LB |
| EAN or UPC | 79340006348 |

