- Lubricant
description
- LOCTITE® LB 8009 is a metal-free anti-seize lubricant with graphite and calcium fluoride in a brush top form. Provides outstanding lubrication to all metals including stainless steel, aluminum and soft metals. Resistant to extremely high temperatures up to +1,315°C. It has an NLGI Grade of 1.
applications
- Lubrication
features
- Resistant to very high temperatures up to +1,315°C
- Unique brush top
- It has an NLGI grade of 1
- Metal-free
- Outstanding lubrication for all metals including stainless steel, aluminum and soft metals.
| Flash Point | >199.4 °F |
| Resistance (Chemical) | Corrosive Process, Wear |
| Density | N/A |
| Color | Black |
| VOC Content | <3% |
| Type | Anti-Seize Lubricant |
| Packing Type | Brush Top Tube |
| Odor | Characteristic |
| Container Type | Brush Top Tube |
| Container Size | 7 g |
| Chemical Compound | Petroleum Based |
| Anti-Corrosion | Excellent |
| Physical Form | Paste |
| Weight | 4.35 LB |
| EAN or UPC | 79340006621 |

