- 400 ml Container
description
- LOCTITE® AA H3101 is a 2-part, highly thixotropic, room temperature curing, 1:1 mix ratio, methacrylate adhesive system. It is formulated to provide fixturing strength within 20 - 25 min, requiring little or no surface preparation. This adhesive forms resilient bonds and maintains its strength over a wide range of temperatures.
features
- Non-sagging gaps filled to 0.375 in
- Superior impact and peel strength
- Suitable for bonding a variety of substrates with a minimum of surface preparation
- Rapid room temperature cure
- Offers excellent tolerance to off-ratio mixing
- Little or no surface preparation
- Excellent environmental resistance
| Fixture Time | 24 hr |
| Viscosity | 80000 mPa·s (cP) - 110000 mPa·s (cP), 45000 mPa·s (cP) - 70000 mPa·s (cP) @ 25 °C |
| Color | Cream, Light Tan |
| Container Size | 400 ml |
| Weight | 1.26 LB |
| EAN or UPC | 79340006614 |

