- 3 oz Tube
- a High-Strength, Non-Corrosive Form-In-Place Silicone Adhesive for Bonding and Sealing Electrical Devices
- Clear Color
- Silicone Base
| Color | Clear |
| Container Type | Tube |
| Elongation @ Break, Percentage | 750 |
| Appearance Clarity | Clear |
| Container Size | 3 oz |
| Cure Type | Moisture 24 h @ 25 °C |
| Hardness | 33 |
| Viscosity (cP) @ 25°C | 9,500 |
| Weight | 0.258 LB |
| EAN or UPC | 79340202504 |

