- Weld Anti Spatter
- 16 oz
- Spray Bottle
| Physical Form | Liquid |
| Container Size | 16 oz |
| Applicable Materials | Metals |
| Color | White |
| Flammability | Nonflammable after film dries |
| Packing Type | Bottle |
| Odor | Solvent |
| VOC Content | 778 g/L |
| Container Type | Bottle w/ Trigger |
| Weight | 1.52 LB |
| EAN or UPC | 79340006652 |

