- Weld Anti Spatter
- 1 gal
- Jug
description
- LOCTITE® SF 7909 is a translucent, water-based, polyethylene glycol, anti-weld spatter liquid surface treatment that stays wet after application. This product is applied by hand prior to a welding operation via trigger pump spray and reduces the deposit of weld spatter to the surrounding surfaces. It and the coating is easily removed in the alkaline cleaner stage of a conversion coating line.
features
- Stays wet after application
- Applied via trigger pump spray
- Eliminates weld spatter removal operations such as scraping or grinding
- Reduces the deposit of weld spatter
- Can be rinsed off with water
- Easily removed in the alkaline cleaner stage of a conversion coating
| Applicable Materials | Metals |
| Color | White |
| VOC Content | 778 g/L |
| Odor | Solvent |
| Container Type | Jug |
| Physical Form | Liquid |
| Flammability | Nonflammable after film dries |
| Container Size | 1 gal |
| Packing Type | Bottle |
| Weight | 8.91 LB |
| EAN or UPC | 79340006645 |

