- 55 gal Drum
- Biodegradable, All-Purpose, Industrial Strength, Concentrated
- Can Be Used In All Departments Of A Food Processing Plant
description
- Same product as Natural Blue but without added fragrance. It can be used in all departments of a food processing plant. Contains no ODCs.
| Application | General Purpose |
| Evaporation Rate | Equivalent To The Rate of Water |
| Ozone Depletion Potential | No |
| Plastic Safe | Yes |
| Flammability | Nonflammable |
| Container Size | 55 gal |
| Container Type | Drum |
| Residue | No |
| Type | Cleaner, Degreaser |
| Weight | 612.27 LB |
| EAN or UPC | 79340202795 |

