- General Purpose
- Clear
- Instant Adhesive
- Gel
- 20 g Bottle
| Container Size | 20 g |
| Color | Clear |
| Container Type | Bottle |
| Weight | 0.0 KG |
| EAN or UPC | 79340008038 |
| Container Size | 20 g |
| Color | Clear |
| Container Type | Bottle |
| Weight | 0.0 KG |
| EAN or UPC | 79340008038 |