- General Purpose
- Clear
- Instant Adhesive
- Low Viscosity
- 500 g Bottle
| Container Type | Bottle |
| Color | Clear |
| Container Size | 500 g |
| Weight | 1.23 LB |
| EAN or UPC | 79340008236 |
| Container Type | Bottle |
| Color | Clear |
| Container Size | 500 g |
| Weight | 1.23 LB |
| EAN or UPC | 79340008236 |