- Cleaner and Degreaser
description
- LOCTITE® SF 7840™ is a concentrated, biodegradable cleaner that contains no hazardous solvents and dilutes with water to serve a wide range of industrial cleaning applications. Typical applications for this product include engines, motors, castings, valves, bearings, tanks, machinery, windows, carpets, and concrete floors. The product can remove grease, lubricants, cutting oils, fuel oils, tar, road salt, light carbon, food stains, wax, animal fat, mildew, and soot.
features
- Solvent free, non-toxic, and non-flammable
- Biodegradable
- Removal of grease, oil, cutting fluids and workshop grime
- Can be diluted with water
| Odor | Fragrance Free |
| Removes | Grease, Oil, Wax, Dirt, Tar, Other Contaminants |
| Container Size | 55 gal |
| Container Type | Drum |
| Color | Blue |
| Biodegradable | Yes |
| Type of Cleaner | Biodegradable Cleaner |
| Type | Biodegradable, All Purpose, Cleaner & Degreaser, Industrial Strength |
| Weight | 612.82 LB |
| EAN or UPC | 79340006874 |

