- 1 gal Bottle
- Biodegradable, All-Purpose, Industrial Strength, Concentrated Cleaner and Degreaser
- Fragrance Free
- Formulated for Wipe Down, Pressure Spraying and Immersion Cleaning Processes
- Non-Flammable and Non-Toxic
| Odor | Fragrance Free |
| Color | Blue |
| Container Type | Bottle |
| Type of Cleaner | Biodegradable Cleaner |
| Removes | Grease, Oil, Wax, Dirt, Tar, Other Contaminants |
| Application | General Purpose |
| Container Size | 1 gal |
| Biodegradable | Yes |
| Weight | 9.23 LB |
| EAN or UPC | 79340006836 |

