- 5 gal Container
description
- LOCTITE® SF 7840™ is a concentrated, biodegradable cleaner that contains no hazardous solvents and dilutes with water to serve a wide range of industrial cleaning applications. Typical applications for this product include engines, motors, castings, valves, bearings, tanks, machinery, windows, carpets, and concrete floors. The product can remove grease, lubricants, cutting oils, fuel oils, tar, road salt, light carbon, food stains, wax, animal fat, mildew, and soot.
applications
- Engine parts
- Ovens
- Exhaust hoods
- Drilling rigs
features
- Solvent free, non-toxic, and non-flammable
- Biodegradable
- Removal of grease, oil, cutting fluids and workshop grime
- Can be diluted with water
| Type of Cleaner | Biodegradable Cleaner |
| Evaporation Rate | Slow |
| Container Size | 5 gal |
| Removes | Grease, Oil, Wax, Dirt, Tar, Other Contaminants |
| Container Type | Pail |
| Flash Point | N/A |
| Application | General Purpose |
| Chlorinated Solvents | No |
| Ozone Depletion Potential | No |
| Type | Cleaner, Degreaser |
| Plastic Safe | Yes |
| Biodegradable | Yes |
| VOC Content | 0 |
| Odor | Cherry |
| Color | Blue |
| Residue | No |
| Weight | 46.23 LB |
| EAN or UPC | 79340006768 |
-
Eco-Friendly


