- 24 oz Container
description
- LOCTITE® SF 7840™ is a concentrated, biodegradable cleaner that contains no hazardous solvents and dilutes with water to serve a wide range of industrial cleaning applications. Typical applications for this product include engines, motors, castings, valves, bearings, tanks, machinery, windows, carpets, and concrete floors. The product can remove grease, lubricants, cutting oils, fuel oils, tar, road salt, light carbon, food stains, wax, animal fat, mildew, and soot.
applications
- Engine parts
- Ovens
- Exhaust hoods
- Drilling rigs
features
- Solvent free, non-toxic, and non-flammable
- Biodegradable
- Removal of grease, oil, cutting fluids and workshop grime
- Can be diluted with water
| Type | Cleaner, Degreaser |
| Removes | Grease, Oil, Wax, Dirt, Tar, Other Contaminants |
| Type of Cleaner | Biodegradable Cleaner |
| Container Type | Trigger Spray Bottle |
| Chlorinated Solvents | No |
| Container Size | 24 oz |
| Color | Blue |
| Flammability | N/A |
| VOC Content | 0 |
| Flash Point | N/A |
| Application | General Purpose |
| Plastic Safe | Yes |
| Biodegradable | Yes |
| Ozone Depletion Potential | No |
| Evaporation Rate | Slow |
| Odor | Cherry |
| Residue | No |
| Weight | 2.01 LB |
| EAN or UPC | 79340006744 |
-
Eco-Friendly


