- Acrylic Adhesive
description
- LOCTITE® AA H8610 is an off-white, 2-part, thixotropic, room temperature curing methacrylate acrylic adhesive designed for structural bonding of most galvanized metals. It also has excellent shear strength on steel and aluminum and withstands long-term heat and humidity exposure in severe environments. This adhesive contains 0.005 in (0.13 mm) glass beads to insure adequate bondline control.
features
- Excellent shear strength on steel and aluminum
- Designed for structural bonding of most galvanized metals, including galvanized steel, galvaneal and galvalum
- Withstands long-term heat and humidity exposure
- Contains 0.005 in (0.13 mm) glass beads to insure adequate bondline control
| Cure Type | Room Temperature (Ambient) Cure |
| Technology | Acrylic |
| Weight | 1.23 LB |
| EAN or UPC | 79340009660 |

