- Instant Adhesive
description
- LOCTITE® HY 4090 is a high viscosity, off-white to light yellow gel. It opens completely new application areas in structural bonding – for the very first time combining instant adhesive properties with those for epoxies to give more striking benefits. Fixture time of 90 - 180 seconds and suitable for gaps up to 5 mm. Resistant to vibration, shock loads and impacts with the ability to bond dissimilar substrates. Best application results are achieved with LOCTITE® 50 ml Adhesive Mixing Nozzle (item 1826921), LOCTITE® 400 ml Adhesive Mixing Nozzle (item 1573135), LOCTITE® 96001 (item 267452) or LOCTITE® 983439 (item 218311).
features
- Vibration, shock loads and impact resistance
- Temperature resistance up to 150 °C
- Gap filling up to 5mm
- High moisture resistance
- UV resistant allowing outdoor applications
| Color | Off White, Clear, Off White |
| Weight | 1.24 LB |
| EAN or UPC | 79340009738 |

