- Blue, White, Blue Color
description
- LOCTITE® AA H8600 is a blue, 2-part, viscous, methacrylate-based, acrylic bonding liquid designed for structural galvanized steel bonding. It was designed for use at ambient temperature while maintaining strength at high temperatures as well (e.g. +248 °F {+120 °C}). It can be applied horizontally or vertically as required. It is used where long term durability bonding galvanized steel is required.
features
- Designed for structural galvanized steel bonding
- Cures rapidly when mixed at room temperature
- Designed for use at ambient temperature, while maintaining strength at high temperatures
- Contains 0.005 in (0.13 mm) glass beads to insure adequate bondline control
- Viscoelastic, Finite Strain & Cohesive Zone FEA data cards available.
| Use With | Metal: Steel - Galvanized Steel |
| Technology | Acrylic |
| Physical Form | Liquid |
| Cure Type | Room Temperature (Ambient) Cure |
| Color | Blue, White, Blue |
| Weight | 1.23 LB |
| EAN or UPC | 79340009653 |

