- 50 ml Container
- Yellow Color
description
- LOCTITE® 577 is designed for the locking and sealing of metal pipes and fittings as well as other threaded assemblies. The product provides an instant, low-pressure seal for metal pipes and fittings. It will not creep, shrink or shred. It has excellent chemical and thermal resistance and offers less migration of liquid product after application.
features
- Excellent chemical resistance
- Instant low pressure seal
- Suitable for all metals
- Medium-strength, general purpose thread sealant for sealing metal threads
- Locks connection against vibration-induced loosening and other stresses
- Easy to apply
- Cures on active and inactive metals
- NSF P1 Reg. No. 123001
- DVGW Approval (EN 751-1): DVGW Reg. No. NG-5146CQ0312
| Container Type | Tube |
| Temperature Range [Min] | -65 °F |
| Viscosity Brookfield (RVF @ 77 °F) | 70000 - 130000 |
| Viscosity | 25000 mPa·s @ 20 RPM |
| Pressure Resistance | 10000 psi |
| Application | Thread Sealing, Pipe Sealing |
| Color | Yellow |
| Breakaway Torque (Steel M10) | 33 Nm, 295 in lb |
| Viscosity (cP) | 24,000/80,000 Thixotropic |
| Container Size | 50 ml |
| Strength | Medium |
| Temperature Range [Max] | 300 °F |
| Type | 577 |
| Physical Form | Paste |
| Typical Use | Coarse Threads |
| Weight | 0.17 LB |
| EAN or UPC | 79340010475 |

