- Conveyor Belt Repair
- 2 Part Cartridge
- 88 in2 Coverage
- Black
- 2 hrs @ 73 °F Functional Cure
description
- LOCTITE PC 7350 is a 100% solid, self-leveling, self-mixing room temperature-curing polyurethane material that offers excellent adhesion and tear strength. Typical applications include, but are not limited to, repairing or rebuilding conveyor belts, liners in mills, pumps, feeder bowls, hoppers, chutes, and repairing cast urethane screens and liners.
features
- Easy-to-use, self-mixing system
- Self-leveling
- Fast curing
- Excellent tear strength and flexibility
- High peel strength
- Ideal for on-site repairs, such as conveyor belts and other rubber parts
| Operating Temperature [Max] | 176 °F |
| Container Size | 400 mL |
| Operating Temperature [Min] | -29 °F |
| Functional Cure | 2 hrs @ 73 °F |
| Adhesive Tensile Shear | 900 psi |
| Container Type | Cartridge |
| Color | Black |
| Durometer, Shore A | 95 |
| Weight | 1.43 LB |
| EAN or UPC | 79340010079 |

